Overview
Mfr description
6420-12-12 FB -FP-STRT 12FORB-12FP STRT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Female Pipe
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, 3/4-14 NPTF
- End 2 StyleFemale O-Ring Boss, Female Pipe
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN, 3/4-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6420
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data