Motion
7028 CD/P4A

SKF
7028 CD/P4A

Angular Contact Bearing - Without Snap Ring
Mi Item #06697552
MFR #7028 CD/P4A
Price$6,487.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7028 CD/P4A

Angular Contact Bearing - Without Snap Ring
Mi Item #06697552
MFR #7028 CD/P4A

Mfr description
7028 CD/P4A PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,487.02/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)