Motion
80702
13 Piece 1/2" Drive Socket Set 6 Points, 12mm to 24mm Range, Metric Measurement Standard
MI ITEM #06697569
MFR #80702
Price$133.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Piece 1/2" Drive Socket Set 6 Points, 12mm to 24mm Range, Metric Measurement Standard
MI ITEM #06697569
MFR #80702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.88/each

Specifications

Dimensions

  • Size Range
    24.0 mm, 12.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    13
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard

Overview

Mfr description
80702 13PC 1/2' 6PT METRIC SKT SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought