1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80704
10 Piece 1/2" Drive Deep Socket Set 6 Points, 10 to 19mm, Metric Measurement Standard
MI ITEM #
06697573
MFR #
80704
List Price
$196.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
Gearwrench 80704
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80704
10 Piece 1/2" Drive Deep Socket Set 6 Points, 10 to 19mm, Metric Measurement Standard
MI ITEM #
06697573
MFR #
80704
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$196.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80704 1/2' 10PC 6PT DP METRIC SKT SET
Specifications
Number Of Pieces
10
Container Type
Rail
Number Of Points
6
Tool Type
Deep
Measurement Type
Metric
Size Range
19.0 mm, 10.0 mm
PSC Code
5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data