Motion
80705
8 Piece 1/2" Drive Deep Socket Set 6 Points, 1/2 to 15/16", Inch Measurement Standard
MI ITEM #06697579
MFR #80705
List Price$173.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/2" Drive Deep Socket Set 6 Points, 1/2 to 15/16", Inch Measurement Standard
MI ITEM #06697579
MFR #80705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.45/each for your price

Overview

Mfr description
80705 1/2' 6PT DP SKT SET

Specifications

  • Number Of Pieces
    8
  • Container Type
    Rail
  • Number Of Points
    6
  • Tool Type
    Deep
  • Measurement Type
    Inch
  • Size Range
    15/16 in, 1/2 in
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text