Specifications
Dimensions
- Drive Size1/4 in
- Lengths Included2, 3, 4, 6, 14 in
Details
- Accessory TypeExtension Set
- Number Of Pieces5
- PSC Code5120
- Tool TypeExtension Set
- UPC_NO099575810022
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)