Motion
81310
Ratchet - Pear Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size, Various in Overall Length
MI ITEM #06697589
MFR #81310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size, Various in Overall Length
MI ITEM #06697589
MFR #81310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81310 3PC RATCHET SET

Specifications

  • Head Features
    Standard
  • ASME Spec
    B107.10
  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Handle Type
    Standard
  • Head Shape
    Pear
  • Number of Gear Teeth
    45
  • Number Of Pieces
    3
  • Overall Length
    Various in
  • PSC Code
    5120
  • Release Type
    Quick Release
  • Material
    Alloy Steel
  • Tool Type
    Ratchet Set
  • UPC_NO
    099575813108
  • Measurement Type
    Inch
  • Magnetic
    No
  • Finish Coating
    Full Polish Chrome
  • Description
    3 Pc Full Polish Quick Release Ratchet Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text