Motion
AFF4C-N03BC-RT

SMC CORP OF AMERICA
AFF4C-N03BC-RT

MAIN LINE FILTER
Mi Item #06697614
MFR #AFF4C-N03BC-RT
Price$193.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF4C-N03BC-RT

MAIN LINE FILTER
Mi Item #06697614
MFR #AFF4C-N03BC-RT

Mfr description
AFF4C-N03BC-RT MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.05/each

Specifications

Dimensions

  • Body Size
    4C
  • Port Size
    3/8 NPT
  • Weight
    0.55 kg

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Main Line Filter
  • Port Gender
    Female
  • Series
    AFF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)