Motion
AW40-F04CG-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 BSPP Port Size
Mi Item #06697627
MFR #AW40-F04CG-A
Price$113.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 BSPP Port Size
Mi Item #06697627
MFR #AW40-F04CG-A

Mfr description
AW40-F04CG-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.45/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 BSPP
  • Weight
    0.75 kg

Details

  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)