Motion
VQ7-6-FG-S-3NRSC-X23

SMC CORP OF AMERICA
VQ7-6-FG-S-3NRSC-X23

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid
Mi Item #06697752
MFR #VQ7-6-FG-S-3NRSC-X23
Price$111.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-S-3NRSC-X23

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid
Mi Item #06697752
MFR #VQ7-6-FG-S-3NRSC-X23

Mfr description
VQ7-6-FG-S-3NRSC-X23 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.50/each

Specifications

Dimensions

  • Coil Size
    Size 1

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ7
  • Maximum Working Pressure
    145.04 psi
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C
  • Series
    VQ7
  • Set Pressure Range
    21.8 to 101.5 psi
  • Standards Met
    ISO standard 5591/I
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)