Motion
CM3E40-50
C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type
Mi Item #06697767
MFR #CM3E40-50
Price$92.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type
Mi Item #06697767
MFR #CM3E40-50

Mfr description
CM3E40-50 CYLINDER, AIR, SHORT TYPE
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.78/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    50 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Integral Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)