Overview
Mfr description
NCDQ2B25-40DMZ-F79 COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke40 mm
- Auto-SwitchSolid State, General Purpose, 3 Wire NPN, Horizontal
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Made to OrderYes
- Number Of Auto Switches2
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data