Motion
VFS4200-3FZ-03T

SMC CORP OF AMERICA
VFS4200-3FZ-03T

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #06697792
MFR #VFS4200-3FZ-03T
Price$193.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4200-3FZ-03T

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #06697792
MFR #VFS4200-3FZ-03T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.10/each

Specifications

Dimensions

  • Port Size
    3/8 in
  • Port Sizes
    3/8 NPTF
  • Subplate Port Size
    3/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted Plug-In
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF

Overview

Mfr description
VFS4200-3FZ-03T VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 55 or less ms
  • Ambient/fluid temp: -10 to +60°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought