Motion
SYJ712-BDZD-01T

SMC CORP OF AMERICA
SYJ712-BDZD-01T

VALVE, SOL, BODY PT
MI ITEM #06697834
MFR #SYJ712-BDZD-01T
Price$70.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-BDZD-01T

VALVE, SOL, BODY PT
MI ITEM #06697834
MFR #SYJ712-BDZD-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.75/each

Specifications

Dimensions

  • Port Sizes
    1/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    SYJ300-700
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    24 V ac

Overview

Mfr description
SYJ712-BDZD-01T VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought