Motion
UCS206-103LD1NR

NTN
UCS206-103LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID, Standard Duty, 2 -120° Set Screw Locking
Mi Item #06698468
MFR #UCS206-103LD1NR
Price$85.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS206-103LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID, Standard Duty, 2 -120° Set Screw Locking
Mi Item #06698468
MFR #UCS206-103LD1NR

Mfr description
UCS206-103LD1NR BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.0394 in
  • Outside Diameter  
    2.4409 in
  • Weight
    0.736 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359227567
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359227567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)