Motion
ARM3000-05A-N03

SMC CORP OF AMERICA
ARM3000-05A-N03

Manifold Mount Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #06698528
MFR #ARM3000-05A-N03
Price$268.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM3000-05A-N03

Manifold Mount Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #06698528
MFR #ARM3000-05A-N03

Mfr description
ARM3000-05A-N03 REGULATOR, MFLD
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.70/each

Specifications

Dimensions

  • Body Size
    3000
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Weight
    2.9 kg

Details

  • Adjuster Type
    One-Touch Lock System
  • Air Flow
    31.78 scfm, 900 lpm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Pressure Gauge
  • Inlet Port Position
    Common
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    900 lpm, 31.78 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    5
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
  • Series/System
    ARM
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)