Specifications
Dimensions
- Port Size1/2 NPT
- Unlocking Port Size1/4 NPT
Details
- Made to OrderYes
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)