Motion
129-0467-002
Hydraulic Geroler Spool Valve Motor - J-Series, 3.00 in³/r, 5-Bolt
MI ITEM #06699144
MFR #129-0467-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J-Series, 3.00 in³/r, 5-Bolt
MI ITEM #06699144
MFR #129-0467-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
129-0467-002 M0J30B02H000000B
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance

Specifications

  • Series
    J-Series
  • Displacement
    3.00 in³/r
  • Maximum RPM-Continuous
    393 rpm
  • Continuous Torque
    549 in
  • Continuous Flow Rate
    5.5 gpm
  • Motor Port Type
    British Standard Pipe
  • Motor Port Size
    3/8–19 BSPP
  • Shaft Type
    Straight
  • Seal Type
    None
  • Actual Port Type
    G 3/8 BSP Straight Thd Ports - End Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    5 Bolt: Dia. 31,47 [1.239] x 5,1 [.20] Pilot M6 x 1-6H Mounting Holes on 45 [1.77] Dia. Bolt Circle
  • Overall Height
    2.53 in
  • Overall Length
    6.54 in
  • Overall Width
    2.38 in
  • Intermittent Pressure
    140 bar
  • Mounting Type
    5-Bolt
  • Weight
    5.40 lbs
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    G 3/8 BSP Straight Thd Ports - End Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought