Motion
AFF75B-20D
Main Air Line Filter - AFF, 2.0000 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #06699179
MFR #AFF75B-20D
Price$898.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - AFF, 2.0000 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #06699179
MFR #AFF75B-20D

Mfr description
AFF75B-20D MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.70/each

Specifications

Dimensions

  • Body Size
    75B
  • Port Size
    2.0000 in
  • Weight
    10.5 kg

Details

  • Body Material
    Aluminum
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    12000 l/min
  • Material
    Aluminum
  • Maximum Flow Rate
    424 scfm, 12000 l/min
  • Port Gender
    Female
  • Series
    AFF
  • Thread Standard
    BSPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)