Motion
B52ELSS
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 4.875 in Inner Ring Width, Sealed
MI ITEM #06699356
MFR #B52ELSS
Price$2,593.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 4.875 in Inner Ring Width, Sealed
MI ITEM #06699356
MFR #B52ELSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,593.76/each

Specifications

Dimensions

  • Ball Diameter
    4.675 in
  • Bore Diameter  
    3.2500 in
  • Inner Ring Width  
    4.875 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    2.4370 in
  • Outside Diameter  
    5.1250 in
  • Overall Width
    4.8750 in
  • Weight
    10.563 lbs

Details

  • Additional Details
    Extended Inner Ring, Sealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B52ELSS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400018399
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    99600 lbf
  • Radial Static Load Capacity
    398700 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Extended Inner Ring, Sealed
  • UPC_NO
    637400018399

Overview

Mfr description
B52ELSS SPHERICAL PLAIN BRG -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought