Motion
B64ELSS
Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 6 in Inner Ring Width, Sealed
Mi Item #06699358
MFR #B64ELSS
Price$4,217.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 6 in Inner Ring Width, Sealed
Mi Item #06699358
MFR #B64ELSS

Mfr description
B64ELSS SPHERICAL PLAIN BRG -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,217.84/each

Specifications

Dimensions

  • Ball Diameter
    5.75 in
  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    6 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    3.0000 in
  • Outside Diameter  
    6.2500 in
  • Overall Width
    6.0000 in
  • Weight
    19.5 lbs

Details

  • Additional Details
    Extended Inner Ring, Sealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400002268
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    150900 lbf
  • Radial Static Load Capacity
    603700 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Extended Inner Ring, Sealed
  • UPC_NO
    637400002268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)