Motion
BH5660L
Spherical Plain Bearing - 3.5000 in Bore, 5.8750 in OD, 3.56 in Inner Ring Width, Open
MI ITEM #06699361
MFR #BH5660L
Price$4,253.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.5000 in Bore, 5.8750 in OD, 3.56 in Inner Ring Width, Open
MI ITEM #06699361
MFR #BH5660L

Mfr description
BH5660L SPHERICAL PLAIN BRG -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.44/each

Specifications

Dimensions

  • Ball Diameter
    5.39 in
  • Bore Diameter  
    3.5000 in
  • Inner Ring Width  
    3.56 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    2.8120 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    3.5600 in
  • Weight
    14.45 lbs

Details

  • Additional Details
    Open Type | Requires Relubrication
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    BH5660L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400000400
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    132600 lbf
  • Radial Static Load Capacity
    530400 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
  • UPC_NO
    637400000400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)