Motion
RPV 406 1/2P 1.42BG 1-1/2W SSG RPV

RAMSEY PRODUCTS CORP
RPV 406 1/2P 1.42BG 1-1/2W SSG RPV

Silent Chain - High Performance, Side Guide Style, 0.5000 in Pitch, 1.5000 in Overall Width, Steel Material
Mi Item #06699408
MFR #RPV 406 1/2P 1.42BG 1-1/2W SSG RPV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RPV 406 1/2P 1.42BG 1-1/2W SSG RPV

Silent Chain - High Performance, Side Guide Style, 0.5000 in Pitch, 1.5000 in Overall Width, Steel Material
Mi Item #06699408
MFR #RPV 406 1/2P 1.42BG 1-1/2W SSG RPV

Mfr description
RPV406 CHAIN 1/2P 1.42BG 1-1/2W SSG RPV
  • RPV series chain and sprockets are high performance products offering maximum speed and power handling capability
  • RPV is usually the choice for challenging applications, particularly where space is limited and power or speed requirements exceed the capacity of other products
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.5000 in
  • Inside Width
    1.4300 in
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    1.8 lbs/ft
  • Width
    1.5000 in

Details

  • Chain Construction
    Side Guide
  • Chain Type
    High Performance
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    RPV
  • Working Load Capacity
    16500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)