Motion
AP0032G
AP0032G
Mi Item #06699681
MFR #AP0032G
Price$579.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AP0032G
Mi Item #06699681
MFR #AP0032G

Mfr description
AP0032G ECC.CAM 610 51 (PA46)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.91/each

Specifications

Dimensions

  • Case Size
    A6100; A6105
  • Nominal Ratio
    179:1
  • Ratio
    179:1

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Eccentric Cam
  • Housing Material
    Gray Cast Iron
  • Manufacturer Catalog Number
    AP0032G
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Reducer Type
    Cycloidal
  • Series
    HBB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)