Motion
TW115
Bearing Lock Washer - 2.9730 in ID, 4.0468 in Outside Dia., 3.5630 in Face Dia., Steel Material, TW Series
Mi Item #06699751
MFR #TW115
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.9730 in ID, 4.0468 in Outside Dia., 3.5630 in Face Dia., Steel Material, TW Series
Mi Item #06699751
MFR #TW115

Mfr description
TW115 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.5630 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    4.0468 in
  • Tang Width  
    0.3280 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)