Motion
VT-982-T-24-1200

SYSTEM PLAST
VT-982-T-24-1200

Flat Top Conveyor Chain Accessory - Curve Track, Black, 12.5 in Width, Nolu-BR Material
MI ITEM #06699813
MFR #VT-982-T-24-1200
List Price$1,848.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-982-T-24-1200

Flat Top Conveyor Chain Accessory - Curve Track, Black, 12.5 in Width, Nolu-BR Material
MI ITEM #06699813
MFR #VT-982-T-24-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,848.60/each for your price

Overview

Mfr description
VT-982-T-24-1200 MACHND CURVES-VALUE
  • ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. used with 882 series 12 inch wide chain.

Specifications

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Material
    NOLU-BR
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Width
    12.5000 in
  • Overall Height
    1.1880 in
  • Maximum Sheath Width
    12.5000 in
  • Chain Number
    882TAB-K12
  • Radius
    24.0000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405786110
  • Overall Width
    12.5000 in
  • Weight
    16.80 lbs
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT-982, Height: 1.188-in , Track Width: 12.5-in , Material: NOLU-BR
  • Manufacturer Catalog Number
    VT-982-T-24-1200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought