Motion
VG-3110-R125-R125

SYSTEM PLAST
VG-3110-R125-R125

LEG TIE,TEE,POLYAMIDE,1.25IN PIPE
Mi Item #06699816
MFR #VG-3110-R125-R125
Price$64.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-3110-R125-R125

LEG TIE,TEE,POLYAMIDE,1.25IN PIPE
Mi Item #06699816
MFR #VG-3110-R125-R125

Mfr description
14729 BRACKET ACCESSORIES
  • Tube connecting joints. Reinforced polyamide material. Stainless steel screws and nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.58/each

Specifications

Dimensions

  • Centerline To End Flange End
    45 mm
  • Height
    86 mm
  • Horizontal Member Size
    1-1/4 in
  • Overall Length
    134 mm
  • Size
    1.250 in x 1.250 in
  • Tube Diameter
    42.2 mm / 42.2 mm
  • Vertical Member Size
    1-1/4 in
  • Width
    68 mm

Details

  • Application
    Ties conveyor support legs together at 90° for reinforcement.
  • CAD Drawing
  • Connector Type
    Tee Leg Tie
  • Group & Class
    Frame and Structure Components
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-3110-R125-R125
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405118904
  • Material
    POLYAMIDE
  • Model Type
    Tee Leg Tie
  • Product Line
    Conveying Components
  • Product Types
    Tee Leg Tie
  • Series
    311
  • Series / Type
    VG-3110
  • Tube/Pipe Type
    Round Pipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)