Motion
66252836664

NORTON ABRASIVES
66252836664

Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in
Mi Item #06700465
MFR #66252836664
Price$54.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836664

Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in
Mi Item #06700465
MFR #66252836664

Mfr description
66252836664 WHEEL, 6 X 1/2 X 1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.91/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Grit Number
    120
  • Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)