Motion
66252838568

NORTON ABRASIVES
66252838568

NorZon Plus Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
MI ITEM #06700467
MFR #66252838568
Price$132.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838568

NorZon Plus Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
MI ITEM #06700467
MFR #66252838568

Mfr description
66252838568 6/4-3/4 X 2 X 5/8-11 RIM 1
  • Premium zirconia alumina grain
  • 10X life, 50% faster grinding versus aluminum oxide wheels
  • Best choice for heavy-duty stock removal on high horsepower grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.11/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66252838568 Portable Snagging Wheel is constructed with Zirconia Alumina abrasive material and features a 5/8 in center hole diameter, Extra Coarse Grit grade, 6 in wheel diameter, 2 in wheel thickness, and Type 11 wheel type, making it ideal for heavy-duty grinding and aggressive material removal.
  • Material
    Zirconia Alumina
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66252838568
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)