Motion
EXFR16-1
EXFR16-1 - ROD END (EX) ENDURA CARBON - F-R 1-1 (-14 THRD)
Mi Item #06700569
MFR #EXFR16-1
Price$95.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXFR16-1 - ROD END (EX) ENDURA CARBON - F-R 1-1 (-14 THRD)
Mi Item #06700569
MFR #EXFR16-1

Mfr description
EXFR16-1 ROD END BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Self-Lubricating Reinforced Nylon 12 with PTFE
  • BODY: Carbon Steel (Alloy/Chromoly Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.84/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Ball Width
    1.3750 in
  • Bore Diameter  
    1.0000 in
  • Misalignment Angle
    17 °
  • Weight
    1.89 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    43541 lbs
  • Rod End Type
    Female
  • Series
    EXF
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • UPC_NO
    806990052582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)