Motion
64070

3M
64070

Duct Tape - 1.8800 in Wide, 55 m Long, 7.90 mil Thick, Tensile Strength: 56 N/cm, Gray Color
Mi Item #06701058
MFR #64070
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64070

Duct Tape - 1.8800 in Wide, 55 m Long, 7.90 mil Thick, Tensile Strength: 56 N/cm, Gray Color
Mi Item #06701058
MFR #64070

Mfr description
64070 3979 SILVER DUCT TAPE 1.88IN X60YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • For general use in MRO/construction applications
  • Aggressive synthetic rubber adhesive sticks immediately to a wide variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    55 m
  • Overall Length
    60 yd
  • Overall Width
    1.88 in
  • Roll Length
    60 yd.
  • Roll Width
    1-7/8 in
  • Tensile Strength
    56
  • Thickness
    7.90 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    68 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Gray
  • Elongation at Break
    26 %
  • Manufacturer Upc Number
    00051115640704
  • Material
    Polyethylene Over Cloth Scrim
  • Max Operating Temperature
    200 °F
  • Product Types
    Pro Strength Duct Tape
  • Shape
    Continuous Strip
  • UPC_NO
    00051115640704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)