Motion
MGPL20TN-30Z
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #06701275
MFR #MGPL20TN-30Z
Price$307.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #06701275
MFR #MGPL20TN-30Z

Mfr description
MGPL20TN-30Z MGP-Z CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.67/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    30 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)