Overview
Mfr description
VXD233EZ1DBXB PILOT OP 2 PORT SOLENOID
- IP65 enclosure
- Thread or flange piping
- Standard FKM seal
- Port size: 1/4 to 1 inch, Flange: 32A to 50A
Specifications
- Country of OriginJP
- Weight480 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data