Motion
56-PA5110-F04

SMC CORP OF AMERICA
56-PA5110-F04

Air Operated Diaphragm Pump - 45 L/min Max, 1/2 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
Mi Item #06701384
MFR #56-PA5110-F04
Price$750.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-PA5110-F04

Air Operated Diaphragm Pump - 45 L/min Max, 1/2 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
Mi Item #06701384
MFR #56-PA5110-F04

Mfr description
56-PA5110-F04 1/2 BSPT
  • Air pilot type process pump
  • Discharge rate 1 to 20 l/min
  • Compact, large capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    3.5 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    BSPT
  • Maximum Flow Rate
    45 L/min
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)