Overview
Mfr description
939-TF250-B-ASY E-FLARE, BLUE, MAG BASE
- Easily switch from flashing to flashlight mode and back by twisting the lens
- Standard 4 LED intensity
- Intensely Bright - Can be seen for over 1/2 mile away without night vision, point fixation and distance judgement problems
- Portable - Unit is less than 6" tall and weighs less than one pound
- Simple To Use - Twist the lens to turn on or off
- Durable - Waterproof and dustproof, plus e-Flare will survive a 3-foot drop onto a concrete surface
- Double the Safety - Provide safety by ensuring maximum 360° visibility. No risk of fire or explosion, and there are no toxic fumes or residue
- Versatile - Easily attaches to belts, clothing, vehicles, traffic cones, signs or any metal surface when used in conjunction with magnetic base or clip
Specifications
- ColorBlue
- Height17.8 cm
- Description KeywordE-Flare Beacon
- Light Intensity4 LED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data