Motion
15-100-30-VAC/KPA

NOSHOK INC
15-100-30-VAC/KPA

Hydraulic Gauge - 100 Series, 30 psi, 1-1/2 in Face Diameter
Mi Item #06701484
MFR #15-100-30-VAC/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-100-30-VAC/KPA

Hydraulic Gauge - 100 Series, 30 psi, 1-1/2 in Face Diameter
Mi Item #06701484
MFR #15-100-30-VAC/KPA

Mfr description
15-100-30-VAC/KPA 1/8 BOTTOM MNT GAUGE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
  • Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
  • Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Dial Diameter
    1.5000 in | 38.10 mm
  • Face Diameter
    1-1/2 in
  • Gauge Connection Size
    0.1250 in
  • Overall Depth
    1.0200 in, 26 mm
  • Thread Size
    0.1250 in

Details

  • Accuracy
    2.5 %
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics and pneumatics, Medical, Pumps and compressors, Refrigeration controls, Utilities, Water management
  • Bezel
    Chrome-plated Steel triangular bezel
  • Bourdon Tube
    Copper Alloy
  • Case Material
    Acrylonitrile Butadiene Styrene
  • Case Type
    Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Type
    Black Scale
  • Display Ranges
    0 to 30 psi
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy
  • Gauge Pressure Range
    30 psi
  • Lens Material
    Acrylic
  • Male Thread Type
    NPT
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Material Connector Body
    Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    30 psi
  • Maximum Working Pressure
    0 to 30 psi
  • Movement
    or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 30 psi
  • Pressure Rating
    0 to 30 psi
  • Scale Measurement
    kPa Scale
  • Series
    100
  • Thread Connection
    1/8 in NPT
  • Thread Type
    NPT
  • Type
    Dry Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)