Motion
MUCST205-16

AMI BEARINGS INC
MUCST205-16

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #06701541
MFR #MUCST205-16
Your Price$278.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST205-16

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #06701541
MFR #MUCST205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.33/each(List $361.96)

Overview

Mfr description
MUCST205-16 1 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST205-16
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text