Overview
Mfr description
0314RGBKXLG COWHIDE & CANVAS INS GLOVE
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- ColorBlack, Gold
- Coating MaterialPVC
- Manufacturer Upc Number613983000877
- UPC_NO613983000877
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data