Overview
Mfr description
HS1131-04X50 HOSE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Product TypesPOLYAIR® Series HS1131 Multi-Purpose Air Hose Assemblies
- Manufacturer Upc Number822353085066
- UPC_NO822353085066
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data