Motion
CUJB20-15D
Cyl, Free Mount, Dbl Acting
Mi Item #06701861
MFR #CUJB20-15D
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
Mi Item #06701861
MFR #CUJB20-15D

Mfr description
CUJB20-15D CYL, FREE MT, DBL ACTING
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Rod Size / Thread
    Rod End Female Thread
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
  • Auto-Switch
    No
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Lateral Mounting
  • Options Included
    Lateral Mounting, Rod End Female Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)