Motion
7000120009 3M GREEN CORPS FILE SHEETS, 32230, 80 GRIT, 2-3/4 IN X 16 1/2 IN

3M
7000120009 3M GREEN CORPS FILE SHEETS, 32230, 80 GRIT, 2-3/4 IN X 16 1/2 IN

Sanding Sheet - Aluminum Oxide Material, 16.5000 in Long, 2.7500 in Wide, 80 Grit
MI ITEM #06701883
MFR #7000120009 3M GREEN CORPS FILE SHEETS, 32230, 80 GRIT, 2-3/4 IN X 16 1/2 IN
List Price$10.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120009 3M GREEN CORPS FILE SHEETS, 32230, 80 GRIT, 2-3/4 IN X 16 1/2 IN

Sanding Sheet - Aluminum Oxide Material, 16.5000 in Long, 2.7500 in Wide, 80 Grit
MI ITEM #06701883
MFR #7000120009 3M GREEN CORPS FILE SHEETS, 32230, 80 GRIT, 2-3/4 IN X 16 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.57/each for your price

Overview

Mfr description
7000120009 3M GREEN CORPS FILE SHEETS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • File sheets quickly strip paint from metal, plastic or fiberglass surfaces
  • Blend of minerals deliver a faster cut rate and increased durability
  • Applications include weld removal and stripping hard-to-reach areas
  • Open coat construction resists loading
  • D and E weight backings make sheets more durable

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Dry or Wet
    Dry
  • Sheet Length
    16.5000 in
  • Sheet Width
    2.7500 in
  • Backing Weight
    D-wt
  • Manufacturer Upc Number
    00051131322301
  • UPC_NO
    00051131322301
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text