Motion
IDG30LAM4-N02D

SMC CORP OF AMERICA
IDG30LAM4-N02D

Membrane Air Dryer - 1/4 NPT, Dew Point: -40 °F
MI ITEM #06701929
MFR #IDG30LAM4-N02D
List Price$1,405.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG30LAM4-N02D

Membrane Air Dryer - 1/4 NPT, Dew Point: -40 °F
MI ITEM #06701929
MFR #IDG30LAM4-N02D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,405.92/each for your price

Overview

Mfr description
IDG30LAM4-N02D AIR DRYER, M'BRANE
  • Membrane air dryer series
  • Mist separator or micro mist separator combined w/single unit
  • Compatible with a wide range of flow rates
  • Compact, lightweight, space saving

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    3.284 scfm
  • Country of Origin
    JP
  • Port Size
    1/4 NPT
  • Outlet Air Flow Rate
    2.648 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    0.635 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    122 °F
  • Overall Length
    8.660 in
  • Overall Width
    3.465 in
  • Overall Height
    11.770 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought