Specifications
Dimensions
- Cable Length20 ft
Details
- Cable Connector Type10 Pin
- Connector TypeMS
- Manufacturer Product Page
- Manufacturer Upc Number722856047106
- Product TypesMS Connection Pigtail Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)