Motion
5KHC39QN9581GT

LEESON ELECTRIC
5KHC39QN9581GT

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #06702084
MFR #5KHC39QN9581GT
Your Price$575.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KHC39QN9581GT

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #06702084
MFR #5KHC39QN9581GT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$575.88/each(List $719.85)

Overview

Mfr description
1/3HP 1800RPM HG648 TEAO 115/208-230V 48
  • Split Phase design
  • 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats
  • 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat
  • 48Y & 48YZ have 48/56 Fr. Mounting holes
  • Fully Gasketed

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    48
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Resilient Base
  • Thermal Protection
    AUTO
  • Full Load Amps
    4.1 A
  • Electrical Type
    Split Start Capacitor Run
  • Full Load Efficiency
    63.3 %
  • KVA Code
    P
  • kW
    0.25 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    SM
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    6.62 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    17 lbs
  • Manufacturer Upc Number
    722856028358
  • UPC_NO
    722856028358
  • Manufacturer Product Page
  • Technical Specifications
    1/3 HP General Purpose Farm Duty Motor, 1 phase, 1800 RPM, 115/208-230 V, 48 Frame, TEAO
  • Spec Sheet
    1/3 HP General Purpose Farm Duty Motor, 1 phase, 1800 RPM, 115/208-230 V, 48 Frame, TEAO
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought