Motion
0820024002

AVENTICS
0820024002

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M12 Connector, Base Mounted
MI ITEM #06702104
MFR #0820024002
List Price$215.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820024002

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M12 Connector, Base Mounted
MI ITEM #06702104
MFR #0820024002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.02/each for your price

Overview

Mfr description
0820024002 DIRECTIONAL CTRL VALVE 24V

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M12 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    37.43 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text