Motion
G400-E-BRCR
4 Global Brass Male Adapter x Machined Hos
MI ITEM #06702215
MFR #G400-E-BRCR
Price$233.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Global Brass Male Adapter x Machined Hos
MI ITEM #06702215
MFR #G400-E-BRCR

Mfr description
G400-E-BRCR 4" BR TYPE E ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.21/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Weight
    4.85 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Forged Brass
  • Coupling Connection Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    King Crimp sleeves and ferrules
  • Maximum Operating Pressure
    100 psi
  • Style
    Adapter
  • Type
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)