Motion
413N20B0
Standard Ball Carriage Profile Rail - Series: 400, Standard Long Block, 30 mm High, 63 mm Wide, 82.10 mm Long, Load Capacity: 18600 N
MI ITEM #06702550
MFR #413N20B0
Your Price$281.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Standard Long Block, 30 mm High, 63 mm Wide, 82.10 mm Long, Load Capacity: 18600 N
MI ITEM #06702550
MFR #413N20B0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.07/each(List $323.23)

Overview

Mfr description
413N20B0
  • The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson Linear Guide product line.
  • The 400 Series is a cost effective, transport grade Profile Rail solution for cost-sensitive applications and is designed as a drop-in replacement with industry-standard envelope and hole patterns.
  • Caged and non-caged carriages utilize the same rail design, enabling efficient use of inventory since only one rail type needs to be stocked for either carriage type.

Specifications

  • Series
    400
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    82.10 mm
  • Overall Width
    63 mm
  • Preload
    Clearance
  • Weight
    1.01 lbs
  • Load Capacity
    18600 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486485315
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought