Motion
BTCWW1632-3
PTFE Composite Thrust Washer - 1.0000 in ID, 2.0000 in OD, 0.0780 in Thickness, Teflon Material
Mi Item #06702672
MFR #BTCWW1632-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite Thrust Washer - 1.0000 in ID, 2.0000 in OD, 0.0780 in Thickness, Teflon Material
Mi Item #06702672
MFR #BTCWW1632-3

Mfr description
BTCWW1632-3 PTFE COMPOSITE .078"THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Maximum P Value
    15000
  • Maximum PV Value
    10000
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.0780 in
  • Thickness  
    0.0780 in

Details

  • Bearing Material
    Teflon
  • Manufacturer Catalog
  • Max V Value
    150
  • Operating Temperature Range
    -65 to 250 °F
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)