Motion
99550/99102D+ACB120

NTN
99550/99102D+ACB120

Tapered Roller Bearing Set - 5.5000 in Bore, 10.0000 in OD, Class 2 Precision
MI ITEM #06702679
MFR #99550/99102D+ACB120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
99550/99102D+ACB120

Tapered Roller Bearing Set - 5.5000 in Bore, 10.0000 in OD, Class 2 Precision
MI ITEM #06702679
MFR #99550/99102D+ACB120

Mfr description
99550/99102D+ACB120 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Inner Ring Width
    2.6250 in, 66.675 mm
  • Outside Diameter
    10.0000 in
  • Precision Rating
    Class 2

Details

  • Assembly Type
    TDO
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    99550
  • Compatible Cup
    99102D
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359856521
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)