Motion
397/394A

NTN
397/394A

Tapered Roller Bearing Set - 60 mm Bore, 110 mm OD, 0.8661 in Width, Class 4 Precision, 0.0500 in, 1.300 mm Fillet Radius
MI ITEM #06702685
MFR #397/394A
Price$167.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
397/394A

Tapered Roller Bearing Set - 60 mm Bore, 110 mm OD, 0.8661 in Width, Class 4 Precision, 0.0500 in, 1.300 mm Fillet Radius
MI ITEM #06702685
MFR #397/394A

Mfr description
397/394A TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.06/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.8660 in, 21.996 mm
  • Outside Diameter
    110 mm
  • Overall Width
    0.8661 in
  • Precision Rating
    Class 4

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    397
  • Compatible Cup
    394A
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359784985
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359784985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)